Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Thermal Unit, 14.00 to 15.90A

SQUARE D | Zoro #: G0932014 | Mfr #: AR23.0

$ 27.69 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • For Use With: Square D NEMA Bimetallic Motor Starters Only
  • Item: Thermal Unit
  • Full Load Amps: 14.00 to 15.90
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0932014 Mfr #: AR23.0
For Use With: Square D NEMA Bimetallic Motor Starters Only Item: Thermal Unit
Full Load Amps: 14.00 to 15.90 Sensing Method: Bimetallic
Country of Origin (subject to change): Mexico

Description

Thermal Unit, Full Load Amps 14.00 to 15.90, For Use With Square D NEMA Bimetallic Motor Starters Only, Sensing Method Bimetallic

Reviews