KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermal Unit, 14.5 to 15.4A

SQUARE D| Zoro #: G0898222| Mfr #: CC20.9

$26.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sensing Method: Melting Alloy
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure: 14.50
Item: Thermal Unit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898222 Mfr #: CC20.9
Sensing Method: Melting AlloyFL Amp @ 3-Ph/ Size 3/ Standard Enclosure: 14.50
Item: Thermal UnitFor Use With: Square D NEMA Motor Starters 3
Full Load Amps: 14.5 to 15.4FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure: 15.4
Country of Origin (subject to change): Multiple

Description

Thermal Unit, Model CC20.9, For Use With Square D Motor Starters, NEC Article 430 Part C, NEMA Size 3, Selection (1) Motor FLA/SF (2) Motor and Starter in SAME Ambient Temp (3) For 1.15 to 1.25SF Thermal Unit Amp Equal Motor FLA/1.0SF Thermal Unit Amp Equal 90% Motor FLA, IF Motor Ambient Temp +18F of Starter-Thermal Unit Amp Equal 10% Derate of (3), IF Motor Ambient Temp -18F of Starter-Thermal Unit Amp Equal 5% Increase of (3), Do NOT Exceed Starter Rating

Reviews