BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thermal Unit, 154 to 170A

SQUARE D| Zoro #: G0884116| Mfr #: DD185.0

$26.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Full Load Amps: 154 to 170FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 170Item: Thermal Unit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884116 Mfr #: DD185.0
Full Load Amps: 154 to 170FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 170
Item: Thermal UnitFor Use With: Square D NEMA Motor Starters 5
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 154Sensing Method: Melting Alloy
Country of Origin (subject to change): Mexico

Description

Thermal Unit, Full Load Amps 154 to 170, For Use With Square D NEMA Motor Starters 5, Sensing Method Melting Alloy

Reviews