BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thermal Unit, 15.5 to 16.4A

SQUARE D| Zoro #: G1576294| Mfr #: CC22.8

$27.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Thermal UnitFL Amp @ 3-Ph/ Size 3/ Standard Enclosure: 15.50FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure: 16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576294 Mfr #: CC22.8
Item: Thermal UnitFL Amp @ 3-Ph/ Size 3/ Standard Enclosure: 15.50
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure: 16.4Full Load Amps: 15.5 to 16.4
For Use With: Square D NEMA Motor Starters 3Country of Origin (subject to change): Mexico

Description

Thermal Unit, Full Load Amps 15.5 to 16.4, For Use With Square D NEMA Motor Starters 3

Reviews