PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Thermal Unit, 163 to 180A

SQUARE D| Zoro #: G2113614| Mfr #: DD220.0

$28.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 163For Use With: Square D NEMA Motor Starters 5Full Load Amps: 163 to 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113614 Mfr #: DD220.0
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 163For Use With: Square D NEMA Motor Starters 5
Full Load Amps: 163 to 180FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 180
Item: Thermal UnitSensing Method: Melting Alloy
Country of Origin (subject to change): Mexico

Description

Thermal Unit, Full Load Amps 163 to 180, For Use With Square D NEMA Motor Starters 5, Sensing Method Melting Alloy

Reviews