Thermal Unit, 215 to 237A

SQUARE D| Zoro #: G0367805| Mfr #: DD280.0

$25.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sensing Method: Melting Alloy
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 215
Item: Thermal Unit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367805 Mfr #: DD280.0
Sensing Method: Melting AlloyFL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 215
Item: Thermal UnitFor Use With: Square D NEMA Motor Starters 5
Full Load Amps: 215 to 237FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 237
Country of Origin (subject to change): Multiple

Description

Thermal Unit, Full Load Amps 215 to 237, For Use With Square D NEMA Motor Starters 5, Sensing Method Melting Alloy

Reviews