SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thermal Unit, 224 to 243A

SQUARE D| Zoro #: G1254224| Mfr #: DD300.0

$29.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 224For Use With: Square D NEMA Motor Starters 5Full Load Amps: 224 to 243
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254224 Mfr #: DD300.0
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 224For Use With: Square D NEMA Motor Starters 5
Full Load Amps: 224 to 243FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 243
Item: Thermal UnitSensing Method: Melting Alloy
Country of Origin (subject to change): Mexico

Description

Thermal Unit, Full Load Amps 224 to 243, For Use With Square D NEMA Motor Starters 5, Sensing Method Melting Alloy

Reviews