BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thermal Unit, 22.9 to 24.4A

SQUARE D| Zoro #: G2421806| Mfr #: CC33.3

$29.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Square D NEMA Motor Starters 3Full Load Amps: 22.9 to 24.4FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure: 24.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421806 Mfr #: CC33.3
For Use With: Square D NEMA Motor Starters 3Full Load Amps: 22.9 to 24.4
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure: 24.4Item: Thermal Unit
Sensing Method: Melting AlloyFL Amp @ 3-Ph/ Size 3/ Standard Enclosure: 22.90
Country of Origin (subject to change): Mexico

Description

Thermal Unit, Full Load Amps 22.9 to 24.4, For Use With Square D NEMA Motor Starters 3, Sensing Method Melting Alloy

Reviews