Thermal Unit, 243 to 266A

SQUARE D| Zoro #: G1835102| Mfr #: DD320.0

$19.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835102 Mfr #: DD320.0
Item: Thermal UnitFull Load Amps: 243 to 266
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure: -FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure: -
FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure: -FL Amp @ 3-Ph/ Size 4/ Standard Enclosure: -
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure: -FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure: -
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure: -FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure: -
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure: -FL Amp @ 3-Ph/ Size 3/ Standard Enclosure: -
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure: -FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure: -
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure: -FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure: -
FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure: -FL Amp @ 1-Ph/ Size 3/ Standard Enclosure: -
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure: -FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure: -
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure: -FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure: -
FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure: -FL Amp @ 3-Ph/ Size 2/ Standard Enclosure: -
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure: -Sensing Method: Melting Alloy
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure: -FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure: -
FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 266FL Amp @ 1-Ph/ Size 2/ Standard Enclosure: -
FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure: -FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 243
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure: -FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure: -
Country of Origin (subject to change): Mexico

Product Description

Thermal Unit, Model DD320, For Use With Square D Motor Starters, NEC Article 430 Part C, NEMA Size 5, Selection (1) Motor FLA/SF (2) Motor and Starter in SAME Ambient Temp (3) For 1.15 to 1.25SF Thermal Unit Amp Equal Motor FLA/1.0SF Thermal Unit Amp Equal 90% Motor FLA, IF Motor Ambient Temp +18F of Starter-Thermal Unit Amp Equal 10% Derate of (3), IF Motor Ambient Temp -18F of Starter-Thermal Unit Amp Equal 5% Increase of (3), Do NOT Exceed Starter Rating

Product Reviews

Save 15%. Sign up for Z-mail.