Thermal Unit, 244 to 266A

SQUARE D| Zoro #: G0988705| Mfr #: DD340.0

$25.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 266
Item: Thermal Unit
For Use With: Square D NEMA Motor Starters 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988705 Mfr #: DD340.0
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 266Item: Thermal Unit
For Use With: Square D NEMA Motor Starters 5Full Load Amps: 244 to 266
Country of Origin (subject to change): Multiple

Description

Thermal Unit, Model DD340, For Use With Square D Motor Starters, NEC Article 430 Part C, NEMA Size 5, Selection (1) Motor FLA/SF (2) Motor and Starter in SAME Ambient Temp (3) For 1.15 to 1.25SF Thermal Unit Amp Equal Motor FLA/1.0SF Thermal Unit Amp Equal 90% Motor FLA, IF Motor Ambient Temp +18F of Starter-Thermal Unit Amp Equal 10% Derate of (3), IF Motor Ambient Temp -18F of Starter-Thermal Unit Amp Equal 5% Increase of (3), Do NOT Exceed Starter Rating

Reviews