SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thermal Unit, 3.13 to 3.47A

SQUARE D| Zoro #: G1296172| Mfr #: AR4.80

$26.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 8536SCO3V02BSFull Load Amps: 3.13 to 3.47Item: Thermal Unit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296172 Mfr #: AR4.80
For Use With: Mfr. No. 8536SCO3V02BSFull Load Amps: 3.13 to 3.47
Item: Thermal UnitSensing Method: Bimetallic
Country of Origin (subject to change): Mexico

Description

Thermal Unit, Full Load Amps 3.13 to 3.47, For Use With Mfr. No. 8536SCO3V02BS, Sensing Method Bimetallic

Reviews