SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thermal Unit, 95.9 to 101A

SQUARE D| Zoro #: G2195724| Mfr #: DD121.0

$26.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 95.9For Use With: Square D NEMA Motor Starters 5Full Load Amps: 95.9 to 101
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195724 Mfr #: DD121.0
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 95.9For Use With: Square D NEMA Motor Starters 5
Full Load Amps: 95.9 to 101FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 101
Item: Thermal UnitSensing Method: Melting Alloy
Country of Origin (subject to change): Mexico

Description

Thermal Unit, Full Load Amps 95.9 to 101, For Use With Square D NEMA Motor Starters 5, Sensing Method Melting Alloy

Reviews