Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Transformer, 480VAC Input, 30kVA Rating

  • Zoro #: G3365078
  • Mfr #: EX30T3HCU

$3,761.97

Details
  • Mounting: Floor
  • Enclosure Type: Indoor
  • Output Voltage: 208VAC Wye/120VAC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Square D #EX30T3HCU Specifications

  • Zoro #: G3365078
  • Mfr #: EX30T3HCU
Mounting: Floor Enclosure Type: Indoor
Output Voltage: 208VAC Wye/120VAC VA Rating - Transformer: 30kVA
Width: 25.50" Input Voltage - Transformer: 480VAC Delta
Phase - Electrical: 3 VA Rating: 30kVA
Winding Material - Transformer: Copper Input Voltage: 480VAC
Standards: NEMA ST-20, UL Listed Voltage Function - Transformer: Step Down
Item - Transformer: Three Phase Transformer Height: 35.32"
Item: Three Phase Transformer Hz - Electrical: 60 Hz
Hz: 60 Temp. Rise: 150 Degrees C
Depth: 21.00" Mounting - Transformer: Floor
Outdoor Rated - Transformer: No Output Voltage - Transformer: 208VAC Wye, 120VAC
Enclosure Rating: NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield) Country of Origin (subject to change): Mexico

Description

Current transformers turn high current on the high voltage side into low current adequate to be processed in measuring and protection instruments. Take a look at the features for Square D Three Phase Transformer. Input Voltage: 480VAC, Output Voltage: 208VAC Wye/120VAC.

Reviews of Square D #EX30T3HCU