Transformer, 480V, 208V Wye/120V, 3kVA

SQUARE D| Zoro #: G0506694| Mfr #: 3T2F

$1175.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
VA Rating: 3kVA
Enclosure Rating: NEMA 3R
Temp. Rise: 115 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506694 Mfr #: 3T2F
VA Rating: 3kVAEnclosure Rating: NEMA 3R
Temp. Rise: 115 Degrees CColor: Gray
Enclosure Type: Indoor/OutdoorHz: 60
Output Voltage: 208VAC Wye/120VACEnclosure Material: Steel
Height: 13.50"Enclosure Finish: Powder Coated
Width: 14.75"Standards: NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport
Input Voltage: 480VACMounting: Wall
Depth: 9.00"Item: General Purpose Transformer
IP Rating: 54Country of Origin (subject to change): Mexico

Description

Three Phase Transformer, Input Voltage - Transformer 480VAC Delta, Output Voltage - Transformer 208VAC Wye, 120VAC, VA Rating - Transformer 3kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Enclosure Rating NEMA 3R, IP Rating 54, Temp. Rise 115 Degrees C

Reviews