KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Time Delay Relay, 120VAC, 10A, DPDT, 36 sec.

SQUARE D| Zoro #: G1770623| Mfr #: 9050JCK18V20

$82.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 10A
Pins: 8
Function: On Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770623 Mfr #: 9050JCK18V20
Contact Amp Rating (Resistive): 10APins: 8
Function: On DelayMounting: plug In
Operating Functions: 1Min. Time Setting: 36.00 sec.
Adjustment Method: Not AdjustableElectrical Connection: Socket
Base Type: OctalItem: Time Delay Relay
Coil Rating: 2VASocket: 5X852, 1EGP3, 1EGP5
Max. Time Setting: 60 Min.Contact Form: DPDT
Contact Material: Silver AlloyHz: 50/60
Socket Code: ACoil Volts: 120VAC
Standards: UL, CSA, CECountry of Origin (subject to change): United States

Description

Time Delay Relay, Coil Volts 120VAC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 36.00 sec., Max. Time Setting 60 min., On Delay, Electrical Connection Socket, Octal Base Type, 8 Pins, Standards UL, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 5X852, 1EGP3, G2803166, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Not Adjustable

Reviews