DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA

SQUARE D| Zoro #: G1528457| Mfr #: 9050JCK15V14

$74.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 10A
Standards: UL, CSA, CE
Socket Code: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528457 Mfr #: 9050JCK15V14
Contact Amp Rating (Resistive): 10AStandards: UL, CSA, CE
Socket Code: APins: 8
Coil Rating: 2VAHz: 50/60
Electrical Connection: SocketMax. Time Setting: 180 sec.
Contact Form: DPDTSocket: 5X852, 1EGP3, 1EGP5
Operating Functions: 1Contact Material: Silver Alloy
Mounting: plug InCoil Volts: 24VAC/DC
Adjustment Method: PotentiometerMin. Time Setting: 1.80 sec.
Item: Time Delay RelayFunction: On Delay
Base Type: OctalCountry of Origin (subject to change): United States

Description

Time Delay Relay, Coil Volts 24VAC/DC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 1.80 sec., Max. Time Setting 180 sec., On Delay, Electrical Connection Socket, Octal Base Type, 8 Pins, Standards UL, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 5X852, 1EGP3, G2803166, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Potentiometer

Reviews