Square D
Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA
- Zoro #: G6382467
- Mfr #: 9050JCK25V14
Tap to zoom
Hover or click to zoom
$103.52
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Off Delay
- Coil Volts: 24V AC/DC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $103.52
Square D #9050JCK25V14 Specifications
- Zoro #: G6382467
- Mfr #: 9050JCK25V14
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Off Delay
- Coil Volts: 24V AC/DC
- AC Contact Rating - Relay: 10A @ 120/240V
- DC Contact Rating - Relay: 10A @ 30V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 11
- Mounting - Relay: Plug In
- Adjustment Method - Timer: Potentiometer
- Contact Form - Relay: DPDT
- Min. Time Setting - Timer: 1.8 sec
- Max. Time Setting - Timer: 3 min
- Power Consumption - Relay: 2.0 VA
- Pins: 11
- Hz: 50/60
- Adjustment Method: Potentiometer
- Body Depth - Relay: 1.71 in
- Standards: CE, CSA, UL
- Max. Time Setting: 180 sec.
- Operating Functions: 2
- Body Height - Relay: 3.39 in
- Socket: 1EGP2, 1EGP4, 6X156
- Hz - Electrical: 50 Hz, 60 Hz
- Mounting: plug In
- Overall Height - Relay: 4.1 in
- Base Type: Octal
- Min. Time Setting: 1.80 sec.
- Contact Amp Rating (Resistive): 10A
- Item: Single Function Time Delay Relay
- Electrical Connection: Socket
- Function: Off Delay
- Contact Form: DPDT
- Body Width - Relay: 2.4 in
- Coil Rating: 2VA
- Contact Material: Silver Alloy
- Socket Code: B
- Timing Relay Functionality: Off Delay
- Country of Origin (subject to change): United States
Description
Single Function Time Delay Relay, Function - Timing Relay Off Delay, Coil Volts 24V AC/DC, AC Contact Rating - Relay 10A @ 120/240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 VA, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 1.8 sec, Max. Time Setting - Timer 3 min, Contact Material Silver Alloy