BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Time Delay Relay, 24VAC/DC, 10A, DPDT

SQUARE D| Zoro #: G2442571| Mfr #: 9050JCK21V14

$85.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Material: Silver AlloyAdjustment Method: PotentiometerPins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442571 Mfr #: 9050JCK21V14
Contact Material: Silver AlloyAdjustment Method: Potentiometer
Pins: 11Min. Time Setting: 0.10 sec.
Mounting: plug InFunction: Off Delay
Socket Code: BBase Type: Octal
Coil Rating: 2VAMax. Time Setting: 10 sec.
Item: Time Delay RelayHz: 50/60
Contact Form: DPDTContact Amp Rating (Resistive): 10A
Standards: UL, CSA, CEOperating Functions: 2
Socket: 6X156, 1EGP2, 1EGP4Coil Volts: 24VAC/DC
Electrical Connection: SocketCountry of Origin (subject to change): United States

Description

Time Delay Relay, Coil Volts 24VAC/DC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 0.10 sec., Max. Time Setting 10 sec., Off Delay, Electrical Connection Socket, Octal Base Type, 11 Pins, Standards UL, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 6X156, 1EGP2, 1EGP4, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Potentiometer

Reviews