HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Time Delay Relay, 24VAC/DC, 10A, DPDT

SQUARE D| Zoro #: G2409075| Mfr #: 9050JCK22V14

$92.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 10A
Standards: UL, CSA, CE
Socket Code: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409075 Mfr #: 9050JCK22V14
Contact Amp Rating (Resistive): 10AStandards: UL, CSA, CE
Socket Code: BPins: 11
Coil Rating: 2VAHz: 50/60
Electrical Connection: SocketMax. Time Setting: 30 sec.
Contact Form: DPDTSocket: 6X156, 1EGP2, 1EGP4
Operating Functions: 2Contact Material: Silver Alloy
Mounting: plug InCoil Volts: 24VAC/DC
Adjustment Method: PotentiometerMin. Time Setting: 0.30 sec.
Item: Time Delay RelayFunction: Off Delay
Base Type: OctalCountry of Origin (subject to change): United States

Description

Time Delay Relay, Coil Volts 24VAC/DC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 0.30 sec., Max. Time Setting 30 sec., Off Delay, Electrical Connection Socket, Octal Base Type, 11 Pins, Standards UL, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 6X156, 1EGP2, G2840975, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Potentiometer

Reviews