Time Delay Relay, 24VAC/DC, 10A, DPDT

SQUARE D| Zoro #: G1584177| Mfr #: 9050JCK70V14

$163.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 10A
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584177 Mfr #: 9050JCK70V14
Contact Amp Rating (Resistive): 10AContact Material: Silver Alloy
Pins: 11Function: Off Delay, On Delay, Interval, One shot, Repeat Cycle
Mounting: plug InOperating Functions: 1, 2, 4, 5, 6
Min. Time Setting: 0.05 sec.Adjustment Method: Dip Switch
Electrical Connection: SocketBase Type: Octal
Status Indicator: NoneItem: Time Delay Relay
Coil Rating: 2VASocket: 6X156, 1EGP2, 1EGP4
Max. Time Setting: 999 min.Contact Form: DPDT
Number of Functions: 5Hz: 50/60
Socket Code: BCoil Volts: 24VAC/DC
Standards: UL, CSA, CECountry of Origin (subject to change): United States

Description

Time Delay Relay, Operating Functions 1, 2, 4, 5, 6, Coil Volts 24VAC/DC, Contact Amp Rating (Resistive) 10A, Contact Form DPDT, Min. Time Setting 0.05 sec., Max. Time Setting 999 min., Socket Code B, Number of Functions 5, Function Off Delay, On Delay, Interval, One shot, Repeat Cycle, 11 Pins, Electrical Connection Socket, Base Type Octal, Status Indicator None, Coil Rating 2VA, Mounting Plug In, Socket 6X156, 1EGP2, 1EGP4, Contact Material Silver Alloy, Hz 50/60, Adjustment Method Dip Switch

Reviews