Schneider Electric
Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec., Socket Code: A
Mfr # 9050JCK16V20
Zoro # G0270496
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 120V AC
- Input or Control Voltage 120 V AC || 110 V DC
- AC Contact Rating - Relay 10A @ 120/240V
- DC Contact Rating - Relay 10A @ 30V
Explore More Products
- SCHNEIDER ELECTRIC Timer, 24-240VAC/VDC, In8A, Spdt Outde-en RE22R1KMR
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT TDRPRO-5102
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. 9050JCK27V20
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 6 sec. 9050JCK46V20
- SCHNEIDER ELECTRIC Lugs DZ2FL3
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 5A, DPDT, 0.1 sec. TDR782XBXA-110A
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC, 6 Pins RE22R1MKMR
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 8 Pins REXL2TMP7
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC/DC, 8 Pins 9050JCK1F2V14
- DIVERSIFIED TDT Series True OFF-Delay Relay Output TDT-24-AKB-010
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. 9050JCK24V20
- Schneider Electric Electrical Relays