Square D
Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec.
- Zoro #: G1436951
- Mfr #: 9050JCK26V20
Tap to zoom
Hover or click to zoom
$118.35
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Off Delay
- Coil Volts: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $118.35
Square D #9050JCK26V20 Specifications
- Zoro #: G1436951
- Mfr #: 9050JCK26V20
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Off Delay
- Coil Volts: 120V AC
- AC Contact Rating - Relay: 10A @ 120/240V
- DC Contact Rating - Relay: 10A @ 30V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 11
- Adjustment Method - Timer: Rotary Knob
- Mounting - Relay: Plug In
- Contact Form - Relay: DPDT
- Min. Time Setting - Timer: 6.0 sec
- Power Consumption - Relay: 2.0 VA
- Max. Time Setting - Timer: 10 min
- Coil Rating: 2VA
- Body Depth - Relay: 1.71 in
- Pins: 11
- Mounting: plug In
- Electrical Connection: Socket
- Hz: 50/60
- Item: Single Function Time Delay Relay
- Body Width - Relay: 2.4 in
- Adjustment Method: Not Adjustable
- Function: Off Delay
- Operating Functions: 2
- Contact Material: Silver Alloy
- Overall Height - Relay: 4.1 in
- Contact Form: DPDT
- Contact Amp Rating (Resistive): 10A
- Min. Time Setting: 0.10 sec.
- Hz - Electrical: 50 Hz, 60 Hz
- Socket: 1EGP2, 1EGP4, 6X156
- Base Type: Octal
- Body Height - Relay: 3.39 in
- Socket Code: B
- Max. Time Setting: 10 Min.
- Standards: CE, CSA, UL
- Timing Relay Functionality: Off Delay
- Country of Origin (subject to change): United States
Description
Single Function Time Delay Relay, Function - Timing Relay Off Delay, Coil Volts 120V AC, AC Contact Rating - Relay 10A @ 120/240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 VA, Adjustment Method - Timer Rotary Knob, Min. Time Setting - Timer 6.0 sec, Max. Time Setting - Timer 10 min, Contact Material Silver Alloy
Reviews of Square D #9050JCK26V20
Explore more
- Square D Timer Relay 240Vac 10A Tjck 9050JCK29V20
- Square D Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. 9050JCK23V20
- Square D Timer Relay 240Vac 10Amp +Options 9050JCK5F1V20
- Square D Time Delay Relay, 120VAC, 10A, DPDT, 6 sec. 9050JCK56V20
- Square D Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec 9050JCK11V20
- Square D Time Delay Relay, 24VAC/DC, 10A, DPDT 9050JCK60V14
- Square D Time Delay Relay, 240VAC, 10A, DPDT 9050JCK70V24
- Amp SSFR90A=UNIV. TIMER 120V 1423167-2
- Amp E7022PA004=RLY NUC OFF 2P 125 1423171-2
- Amp 924822OII=24VDC 2 TO 60 MIN 3-1437470-5
- Amp 7012L10BN=RLY NAV ON 2P 440VA 1423158-1
- Square D Electrical Relays