customer-service Help
Square D

Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec.

Square D Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. 9050JCK12V20
Tap to zoom
Hover or click to zoom
$80.98
  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: On Delay
  • Coil Volts: 120V AC
See full product details
This item ships free.

Total: $80.98

Square D #9050JCK12V20 Specifications

  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: On Delay
  • Coil Volts: 120V AC
  • AC Contact Rating - Relay: 10A @ 120/240V
  • DC Contact Rating - Relay: 10A @ 30V
  • Base Type - Plug In Relay: Octal
  • Number of Pins - Relay: 8
  • Mounting - Relay: Plug In
  • Adjustment Method - Timer: Potentiometer
  • Min. Time Setting - Timer: 0.3 sec
  • Contact Form - Relay: DPDT
  • Power Consumption - Relay: 2.0 VA
  • Max. Time Setting - Timer: 30 sec
  • Max. Time Setting: 30 sec.
  • Electrical Connection: Socket
  • Body Width - Relay: 2.4 in
  • Function: On Delay
  • Contact Form: DPDT
  • Body Depth - Relay: 1.71 in
  • Operating Functions: 1
  • Base Type: Octal
  • Standards: CE, CSA, UL
  • Contact Amp Rating (Resistive): 10A
  • Hz: 50/60
  • Mounting: plug In
  • Min. Time Setting: 0.30 sec.
  • Overall Height - Relay: 4.1 in
  • Contact Material: Silver Alloy
  • Hz - Electrical: 50 Hz, 60 Hz
  • Socket Code: A
  • Adjustment Method: Potentiometer
  • Coil Rating: 2VA
  • Socket: 1EGP3, 1EGP5, 5X852
  • Body Height - Relay: 3.39 in
  • Pins: 8
  • Item: Single Function Time Delay Relay
  • Country of Origin (subject to change): United States

Description

Single Function Time Delay Relay, Function - Timing Relay On Delay, Coil Volts 120V AC, AC Contact Rating - Relay 10A @ 120/240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 VA, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.3 sec, Max. Time Setting - Timer 30 sec, Contact Material Silver Alloy

Reviews of Square D #9050JCK12V20