Schneider Electric
Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec.
Mfr # 9050JCK52V20
Zoro # G3059357
$165.16
12% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle
- Coil Volts 120V AC
- Input or Control Voltage 120 V AC || 110 V DC
- AC Contact Rating - Relay 10A @ 120/240V
- DC Contact Rating - Relay 10A @ 30V
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. TDR782XDXA-110A
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. TDR782XBXA-12D
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT 9050JCK22V14
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC RE22R2QEMR
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 5A, DPDT, 0.1 sec. TDR782XBXA-230A
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT 9050JCK60V14
- SCHNEIDER ELECTRIC Contactor Suppressor Lc1+Lp1 LA4DE3E
- SCHNEIDER ELECTRIC Fuseholder 32A Screw Clamp Term Tesys LS1D32
- SCHNEIDER ELECTRIC Time Delay Relay, 240V DC, 4 Pins RE22R2MXMU
- DAYTON Encapsulated Timer Relay, 1A, Solid State 6A857
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 24EP10
- Schneider Electric Electrical Relays