KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec.

SQUARE D| Zoro #: G1851963| Mfr #: 9050JCK13V20

$74.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 10A
Pins: 8
Function: On Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851963 Mfr #: 9050JCK13V20
Contact Amp Rating (Resistive): 10APins: 8
Function: On DelayMounting: plug In
Operating Functions: 1Min. Time Setting: 0.60 sec.
Adjustment Method: PotentiometerElectrical Connection: Socket
Base Type: OctalItem: Time Delay Relay
Coil Rating: 2VASocket: 5X852, 1EGP3, 1EGP5
Max. Time Setting: 60 sec.Contact Form: DPDT
Contact Material: Silver AlloyHz: 50/60
Socket Code: ACoil Volts: 120VAC
Standards: UL, CSA, CECountry of Origin (subject to change): United States

Description

Time Delay Relay, Coil Volts 120VAC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 0.60 sec., Max. Time Setting 60 sec., On Delay, Electrical Connection Socket, Octal Base Type, 8 Pins, Standards UL, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 5X852, 1EGP3, G2803166, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Potentiometer

Reviews