Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec.

SQUARE D| Zoro #: G2090155| Mfr #: 9050JCK23V20

$90.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 10A
Standards: UL, CSA, CE
Socket Code: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090155 Mfr #: 9050JCK23V20
Contact Amp Rating (Resistive): 10AStandards: UL, CSA, CE
Socket Code: BPins: 11
Coil Rating: 2VAHz: 50/60
Electrical Connection: SocketMax. Time Setting: 60 sec.
Contact Form: DPDTSocket: 6X156, 1EGP2, 1EGP4
Operating Functions: 2Contact Material: Silver Alloy
Mounting: plug InCoil Volts: 120VAC
Adjustment Method: Not AdjustableMin. Time Setting: 0.60 sec.
Item: Time Delay RelayFunction: Off Delay
Base Type: OctalCountry of Origin (subject to change): United States

Description

Time Delay Relay, Coil Volts 120VAC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 0.60 sec., Max. Time Setting 60 sec., Off Delay, Electrical Connection Socket, Octal Base Type, 11 Pins, Standards UL, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 6X156, 1EGP2, G2840975, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Not Adjustable

Reviews