Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec.

SQUARE D| Zoro #: G1249227| Mfr #: 9050JCK15V20

$74.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 10A
Standards: UL, CSA, CE
Socket Code: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249227 Mfr #: 9050JCK15V20
Contact Amp Rating (Resistive): 10AStandards: UL, CSA, CE
Socket Code: APins: 8
Coil Rating: 2VAHz: 50/60
Electrical Connection: SocketMax. Time Setting: 180 sec.
Contact Form: DPDTSocket: 5X852, 1EGP3, 1EGP5
Operating Functions: 1Contact Material: Silver Alloy
Mounting: plug InCoil Volts: 120VAC
Adjustment Method: PotentiometerMin. Time Setting: 1.80 sec.
Item: Time Delay RelayFunction: On Delay
Base Type: OctalCountry of Origin (subject to change): United States

Description

Time Delay Relay, Coil Volts 120VAC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 1.80 sec., Max. Time Setting 180 sec., On Delay, Electrical Connection Socket, Octal Base Type, 8 Pins, Standards UL, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 5X852, 1EGP3, 1EGP5, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Potentiometer

Reviews