Transformer, 10kVA, 120/240V, Wall

SQUARE D| Zoro #: G2391331| Mfr #: 10S1F

$1385.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 9.80"
Color: Gray
IP Rating: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391331 Mfr #: 10S1F
Width: 9.80"Color: Gray
IP Rating: 11Mounting: Wall
Enclosure Rating: NEMA 3RHz: 60
Manufacturers Warranty Length: 12 yr.Item: General Purpose Transformer
Depth: 11.80"Height: 14.8"
Enclosure Material: SteelOutput Voltage: 120/240VAC
VA Rating: 10kVAEnclosure Type: Indoor/Outdoor
Input Voltage: 240/480VACEnclosure Finish: Powder Coated
Standards: NEMA ST-20, UL Listed, CSA Certified, cULus LabelTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Transformer, 10kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall Mounting, Enclosure Type Indoor/Outdoor, Width 9.80 In., Height 14.8 In., Depth 11.80 In., 115 Degrees C Temp. Rise, Enclosure Rating NEMA 3R, 60 Hz, 11 IP Rating, Color Gray, Enclosure Finish Powder Coated, Enclosure Material Steel, Standards NEMA ST-20, UL Listed, CSA Certified, cULus Label, Manufacturers Warranty Length 12 yr.

Reviews