KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, 120/240VAC, 12/24VAC, 100VA

SQUARE D| Zoro #: G1219233| Mfr #: 100SV43A

$194.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.50"
Phase: 1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219233 Mfr #: 100SV43A
Width: 4.50"Phase: 1
Color: GrayIP Rating: 54
Mounting: WallEnclosure Rating: NEMA 3R
Hz: 60Manufacturers Warranty Length: 1 yr.
Item: Buck Boost TransformerDepth: 3.50"
Height: 5.00"Output Voltage: 12/24VAC
VA Rating: 100VAEnclosure Type: Indoor/Outdoor
Input Voltage: 120/240VACEnclosure Finish: Powder Coated
Standards: NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus LabelTemp. Rise: 55 Degrees C
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 100VA VA Rating, 1 Phase, 60 Hz, 55 Degrees C Temp. Rise, Wall Mounting, Enclosure Type Indoor/Outdoor, NEMA 3R Enclosure Rating, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Height 5.00 In., Standards NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus Label, Depth 3.50 In., Width 4.50 In., Manufacturers Warranty Length 1 yr.

Reviews