KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, 120/240VAC, 12/24VAC, 1kVA

SQUARE D| Zoro #: G0513396| Mfr #: 1S43F

$390.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.00"
Phase: 1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513396 Mfr #: 1S43F
Width: 7.00"Phase: 1
Color: GrayIP Rating: 54
Mounting: WallEnclosure Rating: NEMA 3R
Hz: 60Manufacturers Warranty Length: 1 yr.
Item: Buck Boost TransformerDepth: 5.40"
Height: 8.20"Output Voltage: 12/24VAC
VA Rating: 1kVAEnclosure Type: Indoor/Outdoor
Input Voltage: 120/240VACEnclosure Finish: Powder Coated
Standards: NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus LabelTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Multiple

Description

Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 1kVA VA Rating, 1 Phase, 60 Hz, 115 Degrees C Temp. Rise, Wall Mounting, Enclosure Type Indoor/Outdoor, NEMA 3R Enclosure Rating, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Height 8.20 In., Standards NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus Label, Depth 5.40 In., Width 7.00 In., Manufacturers Warranty Length 1 yr.

Reviews