Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Transformer, 120/240VAC, 12/24VAC, 2kVA

  • Zoro #: G0412982
  • Mfr #: 2S43F
$997.16
  • Item - Transformer: Buck Boost Transformer
  • Input Voltage - Transformer: 120V AC, 240V AC
  • Output Voltage - Transformer: 12V AC, 24V AC
See full product details
This item ships free.

Square D #2S43F Specifications

  • Zoro #: G0412982
  • Mfr #: 2S43F
Item - Transformer: Buck Boost Transformer Input Voltage - Transformer: 120V AC, 240V AC
Output Voltage - Transformer: 12V AC, 24V AC VA Rating - Transformer: 2 kVA
Phase - Electrical: 1 Hz - Electrical: 60 Hz
Mounting - Transformer: Wall Outdoor Rated - Transformer: Yes
Mounting: Wall Knockout Size - Transformer: 1/2 in, 3/4 in
VA Rating: 2kVA Input Voltage: 120/240VAC
Hz: 60 IP Rating: 54
Output Voltage: 12/24VAC Temp. Rise: 115 Degrees C
Item: Buck Boost Transformer Manufacturers Warranty Length: 1 yr
Mounting - Transformer: Wall Width: 8.70"
Enclosure Type: NEMA 3R Phase: 1
Enclosure Rating: NEMA 3R Color: Gray
Enclosure Finish: Powder Coated Height: 9.60"
Standards: carrying cULus Label, CSA Certified via UL, NEMA ST-20, UL Listed Depth: 6.6 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 2 kVA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54, Color Gray

Reviews of Square D #2S43F