KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, 120/240VAC, 12/24VAC, 750VA

SQUARE D| Zoro #: G1530882| Mfr #: 750SV43F

$299.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.20"
Phase: 1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530882 Mfr #: 750SV43F
Width: 6.20"Phase: 1
Color: GrayIP Rating: 54
Mounting: WallEnclosure Rating: NEMA 3R
Hz: 60Manufacturers Warranty Length: 1 yr.
Item: Buck Boost TransformerDepth: 4.70"
Height: 6.70"Output Voltage: 12/24VAC
VA Rating: 750VAEnclosure Type: Indoor/Outdoor
Input Voltage: 120/240VACEnclosure Finish: Powder Coated
Standards: NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus LabelTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 750VA VA Rating, 1 Phase, 60 Hz, 115 Degrees C Temp. Rise, Wall Mounting, Enclosure Type Indoor/Outdoor, NEMA 3R Enclosure Rating, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Height 6.70 In., Standards NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus Label, Depth 4.70 In., Width 6.20 In., Manufacturers Warranty Length 1 yr.

Reviews