Transformer, 1.5kVA, 120/240V, Wall

SQUARE D| Zoro #: G0614747| Mfr #: 1.5S1F

$265.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8.70"
Color: Gray
IP Rating: 54
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614747 Mfr #: 1.5S1F
Width: 8.70"Color: Gray
IP Rating: 54Mounting: Wall
Enclosure Rating: NEMA 3RHz: 60
Manufacturers Warranty Length: 1 yr.Item: General Purpose Transformer
Depth: 6.60"Height: 8.3"
Enclosure Material: SteelOutput Voltage: 120/240VAC
VA Rating: 1.5kVAEnclosure Type: Indoor/Outdoor
Input Voltage: 240/480VACEnclosure Finish: Powder Coated
Standards: NEMA ST-20, UL Listed, CSA Certified, cULus LabelTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Multiple

Description

General Purpose Transformer, 1.5kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall Mounting, Enclosure Type Indoor/Outdoor, Width 8.70 In., Height 8.3 In., Depth 6.60 In., 115 Degrees C Temp. Rise, Enclosure Rating NEMA 3R, 60 Hz, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Enclosure Material Steel, Standards NEMA ST-20, UL Listed, CSA Certified, cULus Label, Manufacturers Warranty Length 1 yr.

Reviews