KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, 1kVA, 110/220V, Wall

SQUARE D| Zoro #: G0306327| Mfr #: 1S67F

$750.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.00"
Color: Gray
IP Rating: 54
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306327 Mfr #: 1S67F
Width: 7.00"Color: Gray
IP Rating: 54Mounting: Wall
Enclosure Rating: NEMA 3RHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Export Transformer
Depth: 5.40"Height: 8.2"
Enclosure Material: SteelOutput Voltage: 110/220VAC
VA Rating: 1kVAEnclosure Type: Indoor/Outdoor
Input Voltage: 190 to 240/380 to 480VACEnclosure Finish: Powder Coated
Standards: NEMA ST-20, UL Listed, CSA Certified, cULus LabelTemp. Rise: 115 Degrees C
Country of Origin (subject to change): United States

Description

Export Transformer, 1kVA VA Rating, 110/220VAC Output Voltage, 190 to 240/380 to 480VAC Input Voltage, Wall Mounting, Enclosure Type Indoor/Outdoor, Width 7.00 In., Height 8.2 In., Depth 5.40 In., 115 Degrees C Temp. Rise, Enclosure Rating NEMA 3R, 50/60 Hz, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Enclosure Material Steel, Standards NEMA ST-20, UL Listed, CSA Certified, cULus Label, Manufacturers Warranty Length 1 yr.

Reviews