KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, 480V, 240V Delta, 6kVA

SQUARE D| Zoro #: G0372452| Mfr #: 6T5F

$1386.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14.75"
Color: Gray
IP Rating: 54
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372452 Mfr #: 6T5F
Width: 14.75"Color: Gray
IP Rating: 54Mounting: Wall
Enclosure Rating: NEMA 3RHz: 60
VA Rating: 6kVAItem: General Purpose Transformer
Depth: 9.00"Height: 13.50"
Enclosure Material: SteelOutput Voltage: 240VAC Delta
Enclosure Type: Indoor/OutdoorInput Voltage: 480VAC
Enclosure Finish: Powder CoatedStandards: NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport
Temp. Rise: 115 Degrees CCountry of Origin (subject to change): Mexico

Description

General Purpose Transformer, 480VAC Input Voltage, 240VAC Delta Output Voltage, 6kVA VA Rating, Wall Mounting, Enclosure Rating NEMA 3R, IP Rating 54, 60 Hz, Indoor/Outdoor Enclosure Type, 115 Degrees C Temp. Rise, Color Gray, Enclosure Finish Powder Coated, Enclosure Material Steel, Width 14.75 In., Height 13.50 In., Depth 9.00 In., Standards NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport

Reviews