KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, 500VA, 120/240V, Wall

SQUARE D| Zoro #: G2192827| Mfr #: 500SV1B

$172.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.20"
Color: Gray
IP Rating: 54
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192827 Mfr #: 500SV1B
Width: 6.20"Color: Gray
IP Rating: 54Mounting: Wall
Enclosure Rating: NEMA 3RHz: 60
Manufacturers Warranty Length: 1 yr.Item: General Purpose Transformer
Depth: 4.70"Height: 6.2"
Enclosure Material: SteelOutput Voltage: 120/240VAC
VA Rating: 500VAEnclosure Type: Indoor/Outdoor
Input Voltage: 240/480VACEnclosure Finish: Powder Coated
Standards: NEMA ST-20, UL Listed, CSA Certified, cULus LabelTemp. Rise: 80 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Transformer, 500VA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall Mounting, Enclosure Type Indoor/Outdoor, Width 6.20 In., Height 6.2 In., Depth 4.70 In., 80 Degrees C Temp. Rise, Enclosure Rating NEMA 3R, 60 Hz, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Enclosure Material Steel, Standards NEMA ST-20, UL Listed, CSA Certified, cULus Label, Manufacturers Warranty Length 1 yr.

Reviews