Square D
Transformer, 50VA, 120/240V, Wall
Mfr # 50SV1A
Zoro # G1241134
Free Shipping & Returns
$184.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 240/480VAC
- Input Voltage - Transformer 240V AC, 480V AC
- VA Rating 50VA
- Output Voltage - Transformer 120V AC, 240V AC
- Output Voltage 120/240VAC
Explore More Products
- SQUARE D Control Transformer, 50VA, 120/240VAC 9070T50D23
- SQUARE D Control Transformer, 50VA, 12/24VAC 9070T50D13
- SQUARE D Control Transformer, 1.5kVA, 6.16 In. H, Width: 7.06 in 9070T1500D1
- SQUARE D Class 2 Transformer, 24VAC, 75 VA, 1 PH 9070T75D14
- SQUARE D Transformer, 250VA, 120/240V, Wall 250SV1B
- SQUARE D Control Transformer, 750VA, 5.73 In. H 9070TF750D1
- SQUARE D Transformer Control 500Va 240/480V120V 9070EO51D1
- SQUARE D Xfmr Dry 1Ph 10Kva Multiple Voltages 10S67F
- SQUARE D Control Transformer, 350VA, 12/24VAC 9070T350D13
- TORK Pool Light Transformer, 100W, 1A, Stainless TPX100S
- DAYTON Control Transformer, 350VA, 120/240VAC 31EH82
- Square D Power Distribution