KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, 5kVA, 120/240V, Wall

SQUARE D| Zoro #: G0851426| Mfr #: 5S1F

$625.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.80"
Color: Gray
IP Rating: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851426 Mfr #: 5S1F
Width: 9.80"Color: Gray
IP Rating: 14Mounting: Wall
Enclosure Rating: NEMA 3RHz: 60
Manufacturers Warranty Length: 1 yr.Item: General Purpose Transformer
Depth: 11.80"Height: 14.8"
Enclosure Material: SteelOutput Voltage: 120/240VAC
VA Rating: 5kVAEnclosure Type: Indoor/Outdoor
Input Voltage: 240/480VACEnclosure Finish: Powder Coated
Standards: NEMA ST-20, UL Listed, CSA Certified, cULus LabelTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Transformer, 5kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall Mounting, Enclosure Type Indoor/Outdoor, Width 9.80 In., Height 14.80 In., Depth 11.80 In., 115 Degrees C Temp. Rise, Enclosure Rating NEMA 3R, 60 Hz, 14 IP Rating, Color Gray, Enclosure Finish Powder Coated, Enclosure Material Steel, Standards NEMA ST-20, UL Listed, CSA Certified, cULus Label, Manufacturers Warranty Length 1 yr.

Reviews