Transformer, 7.5kVA, 120/240V, Wall

SQUARE D| Zoro #: G0624005| Mfr #: 7S1F

$913.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0624005 Mfr #: 7S1F
Color: GrayEnclosure Rating: NEMA 3R
Enclosure Material: SteelHz: 60
Enclosure Type: Indoor/OutdoorOutput Voltage: 120/240VAC
Mounting: WallEnclosure Finish: Powder Coated
Item: General Purpose TransformerStandards: NEMA ST-20, UL Listed, CSA Certified, cULus Label
Manufacturers Warranty Length: 12 yr.VA Rating: 7.5KVA
Input Voltage: 240/480VACWidth: 9.80"
Height: 14.8"Depth: 11.80"
Temp. Rise: 115 Degrees CIP Rating: 54
Country of Origin (subject to change): Mexico

Product Description

General Purpose Transformer, 7.5kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall Mounting, Enclosure Type Indoor/Outdoor, Width 9.80 In., Height 14.8 In., Depth 11.80 In., 115 Degrees C Temp. Rise, Enclosure Rating NEMA 3R, 60 Hz, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Enclosure Material Steel, Standards NEMA ST-20, UL Listed, CSA Certified, cULus Label, Manufacturers Warranty Length 12 yr.

Product Reviews

Save 15%. Sign up for Z-mail.