Square D
Trfmr Control 100Va Multiple Voltages
Mfr # 9070TF100D33
Zoro # G0859078
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380/400/415V
- Output Voltage - Transformer 115/230V
- VA Rating - Transformer 100 VA
- Includes Top Mounted Fuse Block
- Manufacturers Warranty Length 1 yr
Explore More Products
- SQUARE D Control Transformer, 200VA, 3.70 In. H 9070T200D4
- SQUARE D Transformer, 50kVA, 120/240V, Floor EE50S3H
- SQUARE D Control Transformer, 100VA, 4.43 In. H, Hz: 50/60 9070T100D20
- SQUARE D Transformer, 480V, 240V Delta, 15kVA 15T75F
- SQUARE D Control Transformer, 50VA, 2.50 In. H 9070EO1D1
- SQUARE D Transformer, 250VA, 120/240V, Wall 250SV1B
- SQUARE D Control Transformer, 1.5kVA, 6.16 In. H 9070T1500D20
- SQUARE D Class 2 Transformer, 12/24VAC, 50 VA, 1 PH 9070TF50D13
- SQUARE D Transformer, 240/480VAC, 24/48VAC, 750VA 750SV82F
- SQUARE D 3Ph 2Kva 277VAc 120240VAc Voltage Transformer 2S8F
- DAYTON General Purpose Transformer, 9kVA, Wall 44YV08
- Square D Power Distribution