Square D
Trfmr Control 3000Va 240/480V120/240V
Mfr # 9070T3000D31
Zoro # G0859251
Free Shipping & Returns
$2,228.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - Transformer 3000 VA
- Phase - Electrical 1
- Manufacturers Warranty Length 1 yr
- Depth 7.24 in
- Height 8.75 in
Explore More Products
- SQUARE D Control Transformer, 50VA, 208VAC 9070T50D14
- SQUARE D Control Transformer, 200VA, 3.20 In. H 9070T200D1
- SQUARE D Control Transformer, 500VA, 4.43 In. H 9070T500D3
- SQUARE D Control Transformer, 150VA, 4.55 In. H 9070TF150D2
- SQUARE D Control Transformer, 100VA, 120/240VAC 9070T100D23
- SQUARE D Trfmr Control 50Va Multiple Voltages 9070T50D33
- SQUARE D Transformer Control 300Va 240/480V24V 9070TF300D2
- SQUARE D Transformer Control 250Va 600V120/240V 9070T250D37
- SQUARE D Transformer, 15KkVA, 120/240V, Wall 15S40F
- ACME ELECTRIC Export Transformer, 1kVA, 120/240V, Wall TF279260S
- DAYTON Control Transformer, 50VA, 120/240VAC 31EH75
- Square D Transformers