Square D
Miniature Circuit Breaker, 10 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series
Mfr # QOU110
Zoro # G1641832
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU130
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU125
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU140
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB160
- SQUARE D Miniature Circuit Breaker, 15, 120/240VAC, 1, 2 Pole, Plug-In Mounting Style, HOM Series HOMT1515240
- SQUARE D Miniature Circuit Breaker, 20 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, EDB Series EDB34020
- SQUARE D 20A SP Circuit Breaker HOM120CP
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 125 A, 690V AC, 2 Pole, I-Line Bracket Mounting Style HLA261251
- SQUARE D Molded Case Circuit Breaker, 80 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA36080
- EATON IEC Supplementary Protector, 8 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C8/2
- SQUARE D Molded Case Circuit Breaker, 25 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA34025Y
- Square D Circuit Breakers