Shop Alternate Products
This Product is Discontinued
Square D
Miniature Circuit Breaker, 10 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series (Discontinued)
Mfr # QOU1101021
Zoro # G1416816
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series QOU
- Amps 10 A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip