HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1P High Magnetic Circuit Breaker 20A 120/240VAC

SQUARE D| Zoro #: G0384142| Mfr #: QOU120HM

$29.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4.05"
Min. Wire Size: 14 AWG
Series: QOU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384142 Mfr #: QOU120HM
Length: 4.05"Min. Wire Size: 14 AWG
Series: QOUNumber of Poles: 1
AC Voltage Rating: 120/240VACWidth: 0.75"
Terminal Connection: Slotted Box Lug (Reversible Line and Load)Standards: UL Listed, CSA Certified, HACR, IEC
Max. Wire Size: 2 AWGCircuit Breaker Type: High Magnetic
Depth: 2.98"Amps: 20
Item: Unit Mount Circuit BreakerDC Voltage Rating: 48VDC
Phase: 1Country of Origin (subject to change): Mexico

Description

Unit Mount Circuit Breaker, Circuit Breaker Type High Magnetic, Number of Poles 1, 20 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10kA, Phase 1, Terminal Connection Slotted Box Lug (Reversible Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 0.75 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews