LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1P Shunt Trip Circuit Breaker 25A 120/240VAC

SQUARE D| Zoro #: G2457962| Mfr #: QOU1251021

$171.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2457962 Mfr #: QOU1251021
Series: QOUCircuit Breaker Type: Shunt Trip
DC Voltage Rating: 48VDCLength: 4.05"
Number of Poles: 1Terminal Connection: Slotted Box Lug (Line and Load)
Standards: UL Listed, CSA Certified, HACR, IECDepth: 2.98"
Item: Unit Mount Circuit BreakerWidth: 1.50"
Phase: 1Max. AIR Rating: 10kA
AC Voltage Rating: 120/240VACMax. Wire Size: 2 AWG
Min. Wire Size: 14 AWGAmps: 25
Country of Origin (subject to change): Multiple

Product Description

Unit Mount Circuit Breaker, Circuit Breaker Type Shunt Trip, Number of Poles 1, 25 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10kA, Phase 1, Terminal Connection Slotted Box Lug (Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 1.50 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Product Reviews

Save 15%. Sign up for Z-mail.