Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1P Standard Circuit Breaker 30A 120/240VAC

  • Zoro #: G0497366
  • Mfr #: QOU130

$32.76

  • Amps: 30
  • Terminal Connection: Slotted Box Lug (Reversible Line and Load)
  • Series: QOU
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Square D #QOU130 Specifications

  • Zoro #: G0497366
  • Mfr #: QOU130
Amps: 30 Terminal Connection: Slotted Box Lug (Reversible Line and Load)
Series: QOU Number of Poles: 1
Max. AIR Rating: 10 kA Depth: 2.98"
DC Voltage Rating: 48VDC Width: 0.75"
Length: 4.05" Item: Unit Mount Circuit Breaker
Mounting: Unit Mount Circuit Breaker Type: Standard
Standards: UL Listed, CSA Certified, HACR, IEC Max. Wire Size: 2 AWG
Min. Wire Size: 14 AWG AC Voltage Rating: 120/240VAC
Phase: 1 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Along with circuit breakers, other circuit protection devices like panel board accessories or fuse block holders can help protect your power source. Square D Unit Mount Circuit Breaker include characteristics like: Amps: 30, Number Of Poles: 1, Width: 0.75".

Reviews of Square D #QOU130