1P Shunt Trip Circuit Breaker 40A 120/240VAC

SQUARE D| Zoro #: G2406031| Mfr #: QOU1401021

$167.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.50"
Phase: 1
Series: QOU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406031 Mfr #: QOU1401021
Width: 1.50"Phase: 1
Series: QOUAC Voltage Rating: 120/240VAC
DC Voltage Rating: 48VDCLength: 4.05"
Circuit Breaker Type: Shunt TripAmps: 40
Terminal Connection: Slotted Box Lug (Line and Load)Max. Wire Size: 2 AWG
Number of Poles: 1Item: Unit Mount Circuit Breaker
Depth: 2.98"Standards: UL Listed, CSA Certified, HACR, IEC
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Shunt Trip, Number of Poles 1, 40 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10kA, Phase 1, Terminal Connection Slotted Box Lug (Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 1.50 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews