KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Shunt Trip Circuit Breaker 125A 120/240VAC

SQUARE D| Zoro #: G1391494| Mfr #: QOU21251021

$476.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.25"
Phase: 1
Series: QOU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391494 Mfr #: QOU21251021
Width: 2.25"Phase: 1
Series: QOUAC Voltage Rating: 120/240VAC
DC Voltage Rating: 48VDCLength: 4.05"
Circuit Breaker Type: Shunt TripAmps: 125
Terminal Connection: Slotted Box Lug (Line and Load)Max. Wire Size: 2/0 AWG
Number of Poles: 2Item: Unit Mount Circuit Breaker
Depth: 2.96"Standards: UL Listed, CSA Certified, HACR, IEC
Min. Wire Size: 12 AWGCountry of Origin (subject to change): Mexico

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Shunt Trip, Number of Poles 2, 125 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10kA, Phase 1, Terminal Connection Slotted Box Lug (Line and Load), Series QOU, Min. Wire Size 12 AWG, Max. Wire Size 2/0 AWG, Length 4.05 In., Width 2.25 In., Depth 2.96 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews