SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Shunt Trip Circuit Breaker 20A 120/240VAC

SQUARE D| Zoro #: G1723206| Mfr #: QOU2201021

$206.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 20Mounting: Unit MountMax. Wire Size: 2 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723206 Mfr #: QOU2201021
Amps: 20Mounting: Unit Mount
Max. Wire Size: 2 AWGMax. AIR Rating: 10 kA
AC Voltage Rating: 120/240VACStandards: UL Listed, CSA Certified, HACR, IEC
Min. Wire Size: 14 AWGTerminal Connection: Slotted Box Lug (Line and Load)
Item: Unit Mount Circuit BreakerWidth: 2.25"
Length: 4.05"Series: QOU
Number of Poles: 2DC Voltage Rating: 48VDC
Depth: 2.98"Circuit Breaker Type: Shunt Trip
Phase: 1Country of Origin (subject to change): Mexico

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Shunt Trip, Number of Poles 2, 20 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10 kA, Phase 1, Terminal Connection Slotted Box Lug (Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 2.25 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews