Square D
Miniature Circuit Breaker, 25 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series
Mfr # QOU225
Zoro # G0553156
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU230
- SQUARE D Miniature Circuit Breaker, 10 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU210
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU250
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU240
- SQUARE D Miniature Circuit-Breaker, 25 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO225CP
- SQUARE D Miniature Circuit-Breaker, 50 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO250CP
- SQUARE D PowerPact J-Frame Brkr, Micrologic 3.2S, , 250 A, 600V AC, 3 Pole, Unit Mount Lug Mounting Style JJL36250CU33X
- SQUARE D Molded Case Circuit Breaker, 35 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BGL Series BGL36035
- SQUARE D Circuit breaker, PowerPact H, thermal ma, 50 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HGL36050C
- EATON IEC Miniature Circuit Breaker, 13 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D13/2-NA
- EATON Arc Fault/Ground Fault Circuit Breaker, 15 A, 1 Pole CHFP115DF
- Square D Circuit Breakers